This item is Discontinued.

Te Connectivity PL 187 RECEPTACLE 24-20 AWG  NPPHBZ 170330-2

This item is Discontinued.

Te Connectivity

PL 187 RECEPTACLE 24-20 AWG NPPHBZ (Discontinued)

Mfr # 170330-2
Zoro # G201026066
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
170330-2
Zoro #
G201026066
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
24 - 20 AWG
Overall Length
.85 in
Receptacle Stock Thickness
.012 in
Mating Tab Width
.187 in
Mating Tab Thickness
.02 in
Wire Insulation Diameter (Max)
.106 in
Accepts Wire Insulation Diameter Range
.059 - .106 in

Details

Terminal Type
Receptacle
Plating Material
Nickel
Operating Temperature Range
-40 221 °F
Terminates To
Wire & Cable
Disconnect Type
Quick Connect
UL Rating
Recognized
Wire Insulation Support
With
Contact Base Material
Phosphor Bronze
Mating Retention Type
Dimple
Wire/Cable Type
Discrete Wire
Crimp Type
F-Crimp
Fully Insulated
No
Barrel Type
Open
Terminal Orientation
Straight
Insertion Force
Low
Terminal & Splice Style
Receptacle
Discrete Wire Type
Stranded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.