Zoro Homepage
This item is Discontinued.
Te Connectivity PL .250  (6.3 MM) HOUSING 174090-2

PL .250 (6.3 MM) HOUSING (Discontinued)

  • Mfr # 174090-2
  • Zoro # G200956760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174090-2
Zoro #
G200956760
UPC #
-
Country of Origin
Japan

Details

Item
Terminal Housing
Material
Nylon
Color
Black
Terminal Type
Receptacle
Number of Contacts
1
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.