Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PL 250 8P HOUSING PA6.6 ZYTEL 101 WHITE

  • Mfr # 926646-8

  • Zoro # G800957747


product price: $1.29
/ea
Sold in multiples of 62 for $79.98

Key Features

Material
Glass-Filled Polyamide
Color
White
Hole Center to Center
9.1 mm
Max. Temp.
105°C
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926646-8
Zoro #
G800957747
UPC #
-
Country of Origin
Switzerland

Details

Item
Terminal Housing
Material
Glass-Filled Polyamide
Color
White
Hole Center to Center
9.1 mm
Max. Temp.
105°C
Insulated
No
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Terminal Type
Receptacle
Number of Contacts
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.