
PL 250 FLAG REC 0.5-1.5MM2 0.4 X 44 NISI (Discontinued)
- Mfr # 282349-1
- Zoro # G201026172
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
282349-1
Zoro #
G201026172
UPC #
-
Country of Origin
Italy
Dimensions
Wire Size
20 - 15 AWG
Overall Length
.71 in
Accepts Wire Insulation Diameter Range
.079 - .13 in
Wire Insulation Diameter (Max)
.13 in
Mating Tab Thickness
.032 in
Mating Tab Width
.25 in
Receptacle Stock Thickness
.016 in
Details
Terminal Type
Receptacle
Discrete Wire Type
Stranded
UL Rating
Recognized
Insertion Force
Low
Fully Insulated
No
Operating Temperature Range
-30 200 °C
Wire Insulation Support
With
Barrel Type
Open
Wire/Cable Type
Discrete Wire
Mating Retention Type
Dimple
Plating Material
Nickel
Terminal & Splice Style
Receptacle
Terminal Orientation
Flag
Crimp Type
F-Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.