
PL 250 FLAG REC 1-2.5 MM2 0.4 X 44 WIDE (Discontinued)
- Mfr # 965972-5
- Zoro # G801025988
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
965972-5
Zoro #
G801025988
UPC #
-
Country of Origin
Italy
Dimensions
Wire Size
17 - 13 AWG
Overall Length
.71 in
Receptacle Stock Thickness
.016 in
Wire Insulation Diameter (Max)
.169 in
Mating Tab Width
.25 in
Accepts Wire Insulation Diameter Range
.12 - .169 in
Mating Tab Thickness
.032 in
Details
Terminal Type
Receptacle
Wire Insulation Support
With
Fully Insulated
No
Terminal & Splice Style
Receptacle
Mating Retention Type
Dimple
Discrete Wire Type
Stranded
Barrel Type
Open
Terminal Orientation
Flag
UL Rating
Recognized
Contact Base Material
Phosphor Bronze
Wire/Cable Type
Discrete Wire
Crimp Type
F-Crimp
Insertion Force
Low
Plating Material
Unplated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.