This item is Discontinued.

Te Connectivity PL 250 FLAG REC 1-2.5 MM2 PTP CUZN30 F53 926790-4

PL 250 FLAG REC 1-2.5 MM2 PTP CUZN30 F53 (Discontinued)

  • Mfr # 926790-4
  • Zoro # G601026130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926790-4
Zoro #
G601026130
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
17 - 13 AWG
Overall Length
.708 in
Accepts Wire Insulation Diameter Range
.118 - .169 in
Mating Tab Width
.25 in
Receptacle Stock Thickness
.016 in
Wire Insulation Diameter (Max)
.169 in
Mating Tab Thickness
.032 in

Details

Terminal Type
Receptacle
Discrete Wire Type
Stranded
Crimp Type
F-Crimp
Contact Base Material
Brass
UL Rating
Listed
Insertion Force
Normal
Plating Material
Pre-Tin
Barrel Type
Open
Terminal & Splice Style
Receptacle
Wire Insulation Support
With
Wire/Cable Type
Discrete Wire
Fully Insulated
No
Terminal Orientation
Flag
Mating Retention Type
Latch
Terminates To
Wire & Cable
Disconnect Type
Quick Connect

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.