Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PL 250 HOUSING REC BLUE 6/6 NYLON V2

  • Mfr # 1-520935-5

  • Zoro # G900956893


product price: $0.21
/ea
Sold in multiples of 550 for $115.50

Key Features

Length
0.475 in
Color
Blue
Material
Nylon
For Use With
FASTON Terminals
Terminal Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-520935-5
Zoro #
G900956893
UPC #
-
Country of Origin
United States

Dimensions

Length
0.475 in

Details

Item
Terminal Housing
Color
Blue
Material
Nylon
For Use With
FASTON Terminals
Terminal Type
Receptacle
Hole Center to Center
15.11 mm
Number of Contacts
2
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Insulated
Yes
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.