Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PL 250 REC 15-10 AWG 0.40 X 52.0 PTBR 175024-1

PL 250 REC 15-10 AWG 0.40 X 52.0 PTBR (Discontinued)

  • Mfr # 175024-1
  • Zoro # G401009258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175024-1
Zoro #
G401009258
UPC #
-
Country of Origin
China

Dimensions

Wire Size
15 - 10 AWG
Overall Length
.834 in
Accepts Wire Insulation Diameter Range
.118 - .2 in
Wire Insulation Diameter (Max)
.2 in
Mating Tab Width
.25 in
Receptacle Stock Thickness
.016 in
Mating Tab Thickness
.032 in

Details

Terminal Type
Receptacle
Terminal & Splice Style
Receptacle
Wire Insulation Support
With
Crimp Type
F-Crimp
Wire/Cable Type
Discrete Wire
Terminates To
Wire & Cable
Disconnect Type
Quick Disconnect
Contact Base Material
Brass
Voltage (Max)
250 V
Terminal Orientation
Straight
Discrete Wire Type
Stranded
Fully Insulated
No
Plating Material
Pre-Tin
Barrel Type
Open
Operating Temperature Range
-40 105 °C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.