Zoro Homepage
This item is Discontinued.
Te Connectivity PL 250 REC HSG 2P NYLON BLACK 1-926522-1

PL 250 REC HSG 2P NYLON BLACK (Discontinued)

  • Mfr # 1-926522-1
  • Zoro # G700955065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-926522-1
Zoro #
G700955065
UPC #
-
Country of Origin
Italy

Details

Item
Terminal Housing
Color
Black
Material
Polyamide
Max. Temp.
105°C
Insulated
No
Hole Center to Center
7.4 mm
Terminal Type
Receptacle
Flammability Rating
UL 94 V-0
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.