Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PL 250 REC TERMINAL 13-11 AWG PTPPB

  • Mfr # 154717-7

  • Zoro # G500927101


product price: $0.33
/ea
Sold in multiples of 1500 for $495.00

Key Features

Insulation Type
Non-Insulated
Max. Temp.
221 Degrees F
Features
Wire Insulation Support
Connection Material
Phosphor Bronze
Seam
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154717-7
Zoro #
G500927101
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.886 in

Details

Insulation Type
Non-Insulated
Max. Temp.
221 Degrees F
Features
Wire Insulation Support
Connection Material
Phosphor Bronze
Seam
Open
Wire Range
13 to 11 AWG
Standards
UL Rating
Wire Type
Stranded, FLK
Terminal Type
Receptacle
Connection Type
F-Crimp
Terminal Orientation
Straight
Insulation Dia
0.141 to 0.169 in
Contact Plating Material
Pre-Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.