Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PL 250 REC TERMINAL 13-11 TPBR LP 341001-3

PL 250 REC TERMINAL 13-11 TPBR LP (Discontinued)

  • Mfr # 341001-3
  • Zoro # G600927087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341001-3
Zoro #
G600927087
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.896 in

Details

Insulation Type
Non-Insulated
Features
Wire Insulation Support
Wire Type
Stranded, FLK
Wire Range
13 to 11 AWG
Connection Type
F-Crimp
Seam
Open
Standards
UL Rating
Terminal Type
Receptacle
Connection Material
Brass
Application
Wire & Cable
Contact Plating Material
Tin
Insulation Dia
0.141 to 0.169 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.