
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
927852-1
Zoro #
G700926584
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
0.878 in
Details
Insulation Type
Non-Insulated
Max. Temp.
221 Degrees F
Terminal Type
Receptacle
Wire Type
Stranded, FLK
Connection Material
Brass
Standards
UL Rating
Connection Type
F-Crimp
Seam
Open
Wire Range
20 to 17 AWG
Features
Wire Insulation Support
Application
Wire & Cable
Contact Plating Material
Unplated
Terminal Orientation
Straight
Insulation Dia
0.055 to 0.091 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.