Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PL 250 REC TERMINAL 20-17 AWG PBR 927852-2

PL 250 REC TERMINAL 20-17 AWG PBR (Discontinued)

  • Mfr # 927852-2
  • Zoro # G900926568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
927852-2
Zoro #
G900926568
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.878 in

Details

Insulation Type
Non-Insulated
Wire Type
Stranded, FLK
Terminal Type
Receptacle
Seam
Open
Standards
UL Rating
Wire Range
20 to 17 AWG
Connection Type
F-Crimp
Connection Material
Brass
Max. Temp.
221 Degrees F
Features
Wire Insulation Support
Application
Wire & Cable
Terminal Orientation
Straight
Contact Plating Material
Unplated
Insulation Dia
0.055 to 0.091 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.