Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PL 250 RECEPTACLE 22-18 AWG  PTPBR 170333-1

PL 250 RECEPTACLE 22-18 AWG PTPBR (Discontinued)

  • Mfr # 170333-1
  • Zoro # G901025048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170333-1
Zoro #
G901025048
UPC #
-
Country of Origin
Japan

Dimensions

Wire Size
22 - 18 AWG
Overall Length
1.016 in
Accepts Wire Insulation Diameter Range
.059 - .122 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.016 in
Wire Insulation Diameter (Max)
.118 in
Mating Tab Width
.25 in

Details

Terminal Type
Receptacle
Insertion Force
Low
Mating Retention Type
Dimple
Barrel Type
Open
UL Rating
Recognized
Terminates To
Wire & Cable
Terminal Orientation
Straight
Fully Insulated
No
Contact Base Material
Brass
Terminal & Splice Style
Receptacle
Wire Insulation Support
With
Discrete Wire Type
Stranded
Wire/Cable Type
Discrete Wire
Crimp Type
F-Crimp
Plating Material
Pre-Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.