Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PL 250 TERMINAL REC 18-14 AWG TPBR 63809-1

PL 250 TERMINAL REC 18-14 AWG TPBR (Discontinued)

  • Mfr # 63809-1
  • Zoro # G900926780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63809-1
Zoro #
G900926780
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.886 in

Details

Connection Type
F-Crimp
Insulation Type
Non-Insulated
Wire Range
0.82 to 2.08 mm²
Seam
Open
Connection Material
Brass
Terminal Type
Quick Connect Receptacle
Features
Wire Insulation Support
Standards
UL Rating
Wire Type
Stranded, Discrete Wire
Application
Wire & Cable
Insulation Dia
0.09 to 0.155 in
Terminal Orientation
Straight
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.