Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PL EX 110 REC 26-22 AWG 0.25X21.0 PTPHBZ

  • Mfr # 353249-2

  • Zoro # G801025575


product price: $0.07
/ea
Sold in multiples of 5000 for $350.00

Key Features

Wire Size
26 - 22 AWG
Terminal Type
Receptacle
Terminates To
Wire & Cable
Barrel Type
Open
Accepts Wire Insulation Diameter Range
.05 - .08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353249-2
Zoro #
G801025575
UPC #
-
Country of Origin
China

Dimensions

Wire Size
26 - 22 AWG
Accepts Wire Insulation Diameter Range
.05 - .08 in
Receptacle Stock Thickness
.01 in

Details

Terminal Type
Receptacle
Terminates To
Wire & Cable
Barrel Type
Open
Wire Insulation Support
With
Operating Temperature Range
-40 221 °F
Terminal Orientation
Straight
Plating Material
Pre-Tin
Terminal & Splice Style
Receptacle
Fully Insulated
No
Crimp Type
Tab-Lok
Contact Base Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.