Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PL EX 250 INSULATED FLAG REC PVC V-0

  • Mfr # 1717268-1

  • Zoro # G701025545


product price: $0.17
/ea
Sold in multiples of 1000 for $170.00

Key Features

Material
PVC
Color
Blue
Length
.677 in
Product Type
Insulation Sleeve
Accepts Terminal Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1717268-1
Zoro #
G701025545
UPC #
-
Country of Origin
Japan

Dimensions

Length
.677 in

Details

Material
PVC
Color
Blue
Product Type
Insulation Sleeve
Accepts Terminal Style
Receptacle
UL Flammability Rating
UL 94V-0
Terminal Orientation
Flag
Insulated
Yes
Housing Material
Soft PVC
Operating Temperature Range
-40 105 °C
Number of Positions
1
Applies To
Wire/Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.