Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PL EX 250 REC TERMINAL-FLAG 12-10 PTPB 175178-1

PL EX 250 REC TERMINAL-FLAG 12-10 PTPB (Discontinued)

  • Mfr # 175178-1
  • Zoro # G300927103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175178-1
Zoro #
G300927103
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.82 in

Details

Item
Receptacle
Insulation Type
Non-Insulated
Max. Temp.
221 Degrees F
Wire Type
Stranded, Discrete Wire
Features
Wire Insulation Support
Standards
UL Rating
Connection Material
Brass
Connection Type
Tab-Lok
Seam
Open
Terminal Type
Flag
Wire Range
12 to 10 AWG
Application
Wire & Cable
Contact Plating Material
Pre-Tin
Insulation Dia
0.11 to 0.193 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.