
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
175021-1
Zoro #
G801009360
UPC #
-
Country of Origin
Japan
Dimensions
Wire Size
22 - 18 AWG
Overall Length
.834 in
Wire Insulation Diameter (Max)
.118 in
Mating Tab Thickness
.02 in
Mating Tab Width
.25 in
Receptacle Stock Thickness
.016 in
Accepts Wire Insulation Diameter Range
.059 - .122 in
Details
Terminal Type
Receptacle
Barrel Type
Open
Wire/Cable Type
Discrete Wire
Contact Base Material
Brass
Fully Insulated
No
Terminal Orientation
Straight
Terminates To
Wire & Cable
Operating Temperature Range
-40 221 °F
Crimp Type
F-Crimp
UL Rating
Recognized
Terminal & Splice Style
Receptacle
Insertion Force
Low
Discrete Wire Type
Stranded
Mating Retention Type
Dimple
Plating Material
Pre-Tin
Wire Insulation Support
With
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.