Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PL EX SLEEVE 187 FLAG NATURAL 6/6 NYLON 1-178708-1

PL EX SLEEVE 187 FLAG NATURAL 6/6 NYLON (Discontinued)

  • Mfr # 1-178708-1
  • Zoro # G101026128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-178708-1
Zoro #
G101026128
UPC #
-
Country of Origin
Japan

Dimensions

Length
.362 in
Wire Insulation Diameter
.066 .122 in
Wire Insulation Diameter (Max)
.122 in

Details

Material
Nylon 6/6
Color
Natural
Accepts Terminal Style
Receptacle
Connector Style
Receptacle
Applies To
Wire/Cable
Product Type
Insulation Sleeve
Number of Positions
1
Terminal Orientation
Flag
Insulated
Yes
UL Flammability Rating
UL 94V-0
Housing Material
Nylon 6/6
Operating Temperature Range
-40 105 °C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.