Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PL EXII 250 REC 18-14AWG PRBR 179974-1

PL EXII 250 REC 18-14AWG PRBR (Discontinued)

  • Mfr # 179974-1
  • Zoro # G300984144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179974-1
Zoro #
G300984144
UPC #
-
Country of Origin
China

Dimensions

Wire Size
18 - 14 AWG
Overall Length
.834 in
Wire Insulation Diameter (Max)
.134 in
Mating Tab Width
.25 in
Accepts Wire Insulation Diameter Range
.087 - .134 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.016 in

Details

Terminal Type
Receptacle
Operating Temperature Range
-40 105 °C
Terminal & Splice Style
Receptacle
Discrete Wire Type
Stranded
Plating Material
Tin
Terminates To
Wire & Cable
Barrel Type
Open
Contact Base Material
Brass
Mating Retention Type
Dimple
Crimp Type
F-Crimp
Terminal Orientation
Straight
UL Rating
Listed
Insertion Force
Low
Wire/Cable Type
Discrete Wire
Fully Insulated
No
Wire Insulation Support
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.