Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PL LOCKING LEVER 3P HOUSING PA6.6 NOIR

  • Mfr # 953043-1

  • Zoro # G700957298


product price: $0.32
/ea
Sold in multiples of 278 for $88.96

Key Features

Color
Black
Material
Polyamide
Max. Temp.
100°C
Hole Center to Center
5 mm
Terminal Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953043-1
Zoro #
G700957298
UPC #
-
Country of Origin
Brazil

Details

Item
Terminal Housing
Color
Black
Material
Polyamide
Max. Temp.
100°C
Hole Center to Center
5 mm
Terminal Type
Receptacle
Insulated
No
Number of Contacts
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.