Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PL LOOSE PIECE REC 0.5-1.5 MM2  PTPBR 160773-6

PL LOOSE PIECE REC 0.5-1.5 MM2 PTPBR (Discontinued)

  • Mfr # 160773-6
  • Zoro # G601025157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160773-6
Zoro #
G601025157
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
0.901 in

Details

Insulation Type
Non-Insulated
Features
Wire Insulation Support
Wire Range
20 to 15 AWG
Seam
Open
Terminal Type
Receptacle
Standards
UL Rating
Connection Material
Brass
Wire Type
Stranded, Discrete Wire
Connection Type
F-Crimp
Application
Wire & Cable
Insulation Dia
0.09 to 0.13 in
Terminal Orientation
Straight
Contact Plating Material
Pre-Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.