Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PL LP REC 0.5-1.5 MM2  PTPPHBZ 160773-7

PL LP REC 0.5-1.5 MM2 PTPPHBZ (Discontinued)

  • Mfr # 160773-7
  • Zoro # G201025045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160773-7
Zoro #
G201025045
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.901 in

Details

Insulation Type
Non-Insulated
Standards
UL Rating
Features
Wire Insulation Support
Wire Range
20 to 15 AWG
Wire Type
Stranded, Discrete Wire
Seam
Open
Connection Material
Phosphor Bronze
Terminal Type
Receptacle
Connection Type
F-Crimp
Application
Wire & Cable
Insulation Dia
0.09 to 0.13 in
Contact Plating Material
Pre-Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.