Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PL LP RECEPTACLE 0.5-1.5 MM2 TPPHBZ

  • Mfr # 160773-4

  • Zoro # G301026164


product price: $0.52
/ea
Sold in multiples of 152 for $79.04

Key Features

Insulation Type
Non-Insulated
Wire Type
Stranded, Discrete Wire
Connection Material
Phosphor Bronze
Standards
UL Rating
Features
Wire Insulation Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160773-4
Zoro #
G301026164
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.901 in
Wire Size
15 AWG to 20 AWG

Details

Insulation Type
Non-Insulated
Wire Type
Stranded, Discrete Wire
Connection Material
Phosphor Bronze
Standards
UL Rating
Features
Wire Insulation Support
Connection Type
F-Crimp
Terminal Type
Receptacle
Seam
Open
Application
Wire & Cable
Contact Plating Material
Tin
Terminal Orientation
Straight
Insulation Dia
0.09 to 0.13 in
Item
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.