Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PL MKII 187 REC 20-16AWG PTBR LP 170331-1

PL MKII 187 REC 20-16AWG PTBR LP (Discontinued)

  • Mfr # 170331-1
  • Zoro # G901009147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170331-1
Zoro #
G901009147
UPC #
-
Country of Origin
Japan

Dimensions

Wire Size
20 - 16 AWG
Overall Length
.85 in
Mating Tab Thickness
.02 in
Mating Tab Width
.187 in
Accepts Wire Insulation Diameter Range
.075 - .134 in
Receptacle Stock Thickness
.012 in
Wire Insulation Diameter (Max)
.134 in

Details

Terminal Type
Receptacle
Discrete Wire Type
Stranded
Mating Retention Type
Dimple
Operating Temperature Range
-40 105 °C
Crimp Type
F-Crimp
Wire/Cable Type
Discrete Wire
Barrel Type
Open
Terminal Orientation
Straight
Insertion Force
Low
Terminates To
Wire & Cable
Contact Base Material
Brass
Fully Insulated
No
UL Rating
Recognized
Wire Insulation Support
With
Terminal & Splice Style
Receptacle
Plating Material
Pre-Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.