
PL REC 0.5-1.0 MM2 0.40 X 52.32 PTPBR (Discontinued)
- Mfr # 880646-5
- Zoro # G001026082
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
880646-5
Zoro #
G001026082
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
0.815 in
Details
Insulation Type
Non-Insulated
Wire Type
Stranded, Discrete Wire
Application
Wire & Cable
Connection Type
F-Crimp
Standards
UL Rating
Terminal Type
Receptacle
Connection Material
Brass
Features
Wire Insulation Support
Seam
Open
Wire Range
0.51 to 1.03 mm²
Insulation Dia
0.079 to 0.13 in
Contact Plating Material
Pre-Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.