Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PL REC 1.0-2.5MM2 0.40 X 52.32 PTPBR 880645-6

PL REC 1.0-2.5MM2 0.40 X 52.32 PTPBR (Discontinued)

  • Mfr # 880645-6
  • Zoro # G501026155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880645-6
Zoro #
G501026155
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
0.838 in

Details

Insulation Type
Non-Insulated
Wire Range
1.03 to 2.62 mm²
Connection Type
F-Crimp
Connection Material
Brass
Terminal Type
Receptacle
Application
Wire & Cable
Features
Wire Insulation Support
Standards
UL Rating
Wire Type
Stranded, Discrete Wire
Seam
Open
Contact Plating Material
Pre-Tin
Terminal Orientation
Straight
Insulation Dia
0.106 to 0.157 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.