Fork Terminal, M5 Stud Size, 6.64 mm², 600 V, PVC Insulated, Yellow

  • Mfr # 165017

  • Zoro # G900975139


product price: $0.36
/ea
Sold in multiples of 1000 for $360.00

Key Features

Insulation Color
Yellow
Maximum Wire Size
6.64 mm²
Minimum Wire Size
2.62 mm²
Insulation Type
PVC
Stud Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165017
Zoro #
G900975139
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6.64 mm²
Minimum Wire Size
2.62 mm²
Stud Size
M5
Overall Length
1.302 in
Barrel Inside Dia.
0.252 in

Details

Item
Fork Terminal
Insulation Color
Yellow
Insulation Type
PVC
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Wire Type
Regular Wire
Seam
Standard, Closed Barrel
Terminal Orientation
Straight
Insulation Dia
0.149 to 0.252 in
Contact Plating Material
Copper, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.