Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLASTIC HOOD / KIT

  • Mfr # 2120340-1

  • Zoro # G501025141


product price: $21.99
/ea
Sold in multiples of 7 for $153.93

Key Features

Color
Black
Material
PA 66 GF25
Cable Clamp Material
PA 66 GF25
Accessory Type
Plastic Hood
Product Type
Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2120340-1
Zoro #
G501025141
UPC #
-
Country of Origin
China

Dimensions

Dimensions
82.3 x 65.7 x 29 mm [ 3.24 x 2.59 x 1.14 in ]

Details

Color
Black
Material
PA 66 GF25
Cable Clamp Material
PA 66 GF25
Accessory Type
Plastic Hood
Product Type
Accessory
Body Style
Right Angle
Corrosion Protected
Yes
Hood Style
Standard
Cover
With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.