Zoro Homepage
This item is Discontinued.
Te Connectivity PLUG  2PIN WIRE TO WIRE CONNECTOR 2271180-1

PLUG 2PIN WIRE TO WIRE CONNECTOR (Discontinued)

  • Mfr # 2271180-1
  • Zoro # G200952144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271180-1
Zoro #
G200952144
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
22 AWG
Width
10.95 mm
Height
7 mm
Max. Single Wire Size
18 AWG
Length
25.2 mm
Maximum Single Wire Size
18 AWG
Minimum Single Wire Size
22 AWG

Details

Item
Connector
Color
Orange
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
3 A
Standards
UL 2459
Maximum Operating Temperature
105 Degrees C
Number of Ports
2
UL 94 Flammability Rating
V-0
Hole Center to Center
5.7 mm
Max. Temp.
105°C
Terminal Type
Poke-In
Features
Circuit Identification Feature
Number of Rows
1
Number of Contacts
2
Current Rating
3 A
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Poke-In

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.