Zoro Homepage

Plug 5.08mm Gn Ss & WE same side 10

  • Mfr # 1-1986484-0

  • Zoro # G500946119


product price: $14.19
/ea
Sold in multiples of 5 for $70.95

Key Features

Voltage
300 VAC
Wire Range
24 to 14 AWG
Wire Entry Angle
Side, Top
Housing Color
Green
Screw Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986484-0
Zoro #
G500946119
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Voltage
300 VAC
Wire Range
24 to 14 AWG
Wire Entry Angle
Side, Top
Housing Color
Green
Screw Material
Steel
Centerline (Pitch)
.2 in
Wire Protection
With
Connector & Contact Terminates To
Wire & Cable
Block Type
Stacking Plug
Circuit Application
Power & Signal
Interlock
Without
Housing Material
PA 66
Contact Mating Area Plating Material
Tin
Contact Base Material
Phosphor Bronze
Side Stackable
Yes
Connector System
Wire-to-Board
Screwless Terminal Block
No
Operating Temperature Range
-40 to 105°C
Current Rating (Max)
16 A
Mounting Angle
Vertical
Connector Style
Receptacle
Number of Rows
1
Contact Current Rating (Max)
16 A
Screw Flange
Without
Number of Positions
10
Screw Plating Material
Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.