Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Plug  5.08mm  Gn  Ss & WE same side  11 1-1986484-1

Plug 5.08mm Gn Ss & WE same side 11 (Discontinued)

  • Mfr # 1-1986484-1
  • Zoro # G700946100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986484-1
Zoro #
G700946100
UPC #
-
Country of Origin
United States

Details

Voltage
300 VAC
Wire Range
24 to 14 AWG
Screw Material
Steel
Centerline (Pitch)
.2 in
Housing Material
PA 66
Block Type
Stacking Plug
Connector Style
Receptacle
Side Stackable
Yes
Wire Protection
With
Current Rating (Max)
16 A
Screw Plating Material
Zinc
Circuit Application
Power & Signal
Contact Current Rating (Max)
16 A
Operating Temperature Range
-40 to 221°F
Interlock
Without
Contact Base Material
Phosphor Bronze
Connector & Contact Terminates To
Wire & Cable
Contact Mating Area Plating Material
Tin
Connector System
Wire-to-Board
Number of Rows
1
Screwless Terminal Block
No
Number of Positions
11
Mounting Angle
Vertical
Housing Color
Green
Wire Entry Angle
Side, Top
Screw Flange
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.