Zoro Homepage

Plug 5.08mm Gn Ss & WE same side 12

  • Mfr # 1-1986484-2

  • Zoro # G100945949


product price: $16.25
/ea
Sold in multiples of 4 for $65.00

Key Features

Voltage
300 VAC
Wire Range
24 to 14 AWG
Contact Current Rating (Max)
16 A
Housing Color
Green
Contact Base Material
Phosphor Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986484-2
Zoro #
G100945949
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Voltage
300 VAC
Wire Range
24 to 14 AWG
Contact Current Rating (Max)
16 A
Housing Color
Green
Contact Base Material
Phosphor Bronze
Interlock
Without
Wire Protection
With
Connector & Contact Terminates To
Wire & Cable
Mounting Angle
Vertical
Operating Temperature Range
-40 to 105°C
Housing Material
PA 66
Number of Positions
12
Screwless Terminal Block
No
Screw Plating Material
Zinc
Contact Mating Area Plating Material
Tin
Number of Rows
1
Wire Entry Angle
Side, Top
Circuit Application
Power & Signal
Screw Material
Steel
Current Rating (Max)
16 A
Connector System
Wire-to-Board
Connector Style
Receptacle
Side Stackable
Yes
Centerline (Pitch)
.2 in
Block Type
Stacking Plug
Screw Flange
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.