Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Plug  5.0mm  Gn  Sws & WE same side  3p 1986300-3

Plug 5.0mm Gn Sws & WE same side 3p (Discontinued)

  • Mfr # 1986300-3
  • Zoro # G901025437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986300-3
Zoro #
G901025437
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Housing Color
Green
Voltage
300 VAC
Connector Style
Plug
Contact Mating Area Plating Material
Tin
Screwless Terminal Block
No
Interlock
Without
Connector System
Wire-to-Board
Screw Flange
Without
Side Stackable
Yes
Number of Rows
1
Current Rating (Max)
16 A
Circuit Application
Power & Signal
Block Type
Front Style
Wire Entry Angle
Top, Side
Contact Current Rating (Max)
16 A
Contact Base Material
Phosphor Bronze
Centerline (Pitch)
.197 in
Mounting Angle
Vertical
Operating Temperature Range
-40 to 221°F
Housing Material
PA 66
Screw Material
Steel
Number of Positions
3
Screw Plating Material
Zinc
Wire Range
24 to 14 AWG
Connector & Contact Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.