Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Plug  5.0mm  Gn  Sws & WE same side  8p 1986300-8

Plug 5.0mm Gn Sws & WE same side 8p (Discontinued)

  • Mfr # 1986300-8
  • Zoro # G601025553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986300-8
Zoro #
G601025553
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Housing Color
Green
Voltage
300 VAC
Wire Entry Angle
Side, Top
Centerline (Pitch)
.197 in
Block Type
Front Style
Contact Base Material
Phosphor Bronze
Screwless Terminal Block
No
Contact Current Rating (Max)
16 A
Connector Style
Plug
Side Stackable
Yes
Mounting Angle
Vertical
Connector & Contact Terminates To
Wire & Cable
Circuit Application
Power & Signal
Housing Material
PA 66
Screw Plating Material
Zinc
Wire Range
24 to 14 AWG
Screw Material
Steel
Number of Rows
1
Current Rating (Max)
16 A
Operating Temperature Range
-40 to 221°F
Number of Positions
8
Interlock
Without
Connector System
Wire-to-Board
Screw Flange
Without
Contact Mating Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.