
Plug. 5.0mm. Gn. Sws & WE same side. p 5
Mfr # 1986300-5
Zoro # G701025484
product price: $3.79
/ea
Sold in multiples of 25 for $94.75
Key Features
Current Rating (Max) (A)
16
Screwless Terminal Block
No
Shrouded
Yes
Mounting Angle
Vertical
Contact Mating Area Plating Material
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1986300-5
Zoro #
G701025484
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Current Rating (Max) (A)
16
Screwless Terminal Block
No
Shrouded
Yes
Mounting Angle
Vertical
Contact Mating Area Plating Material
Tin
Interlock
Without
Connector Style
Plug
Block Type
Front Style
Side Stackable
Yes
Number of Rows
1
Centerline
5 mm [ .197 in ]
Screw Material
Steel
Housing Color
Green
Wire Range
.2 to 2 mm² [ 24 to 14 AWG ]
Contact Base Material
Phosphor Bronze
Number of Positions
5
Applies To
Wire/Cable
Wire Entry Angle
Side, Top
Voltage (VAC)
300
Housing Material
PA 66
Screw Flange
Without
Screw Plating Material
Zinc
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.