Zoro Homepage
This item is Discontinued.
Te Connectivity Plug. 5.0mm. Gn. Sws & WE sme side. 12p 1-1986300-2

Plug. 5.0mm. Gn. Sws & WE sme side. 12p (Discontinued)

  • Mfr # 1-1986300-2
  • Zoro # G400945564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986300-2
Zoro #
G400945564
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Housing Color
Green
Side Stackable
Yes
Screw Material
Steel
Screwless Terminal Block
No
Current Rating (Max) (A)
16
Contact Mating Area Plating Material
Tin
Wire Range
.2 to 2 mm² [ 24 to 14 AWG ]
Block Type
Front Style
Screw Plating Material
Zinc
Interlock
Without
Number of Positions
12
Contact Base Material
Phosphor Bronze
Mounting Angle
Vertical
Housing Material
PA 66
Shrouded
Yes
Wire Entry Angle
Side, Top
Screw Flange
Without
Number of Rows
1
Centerline
5 mm [ .197 in ]
Voltage (VAC)
300
Applies To
Wire/Cable
Connector Style
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.