
PLUG 75 OHM COML BNC
Mfr # 5221185-7
Zoro # G001026525
product price: $14.35
/eaSold in multiples of 10 for $143.50
Key Features
Style - Connector
Straight
Cable Clamping Method
Dual Crimp
Insulated
No
Use With - Nonmetallic Building Cable
RG 6, RG 6A
Material
Die Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5221185-7
Zoro #
G001026525
UPC #
-
Country of Origin
Mexico
Details
Style - Connector
Straight
Cable Clamping Method
Dual Crimp
Insulated
No
Use With - Nonmetallic Building Cable
RG 6, RG 6A
Material
Die Cast Zinc
Type
Plug
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.