This item is Discontinued.

Te Connectivity PLUG ASS Y OF HYB SF DRAWER 10P 2-292189-3

PLUG ASS Y OF HYB SF DRAWER 10P (Discontinued)

  • Mfr # 2-292189-3
  • Zoro # G101025633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-292189-3
Zoro #
G101025633
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
24 AWG
Width
1.56 in
Height
15 mm
Max. Insulation Dia.
0.094 in
Length
51.5 mm
Max. Single Wire Size
16 AWG
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
16 AWG

Details

Item
Connector
Wire Connector Style
Miniature Power
Type
Miniature Power
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power, Signal
Current
15 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Features
Panel Mount Feature
Connector Type
Plug
Max. Temp.
105°C
Hole Center to Center
2 mm
Terminal Type
Crimp
Material
Thermoplastic
Number of Contacts
10
Contact Type
Pin
Number of Rows
1
Current Rating
15 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.