This item is Discontinued.

Te Connectivity PLUG ASS Y(H) 80P 1.27FHBB 5176381-3

PLUG ASS Y(H) 80P 1.27FHBB (Discontinued)

  • Mfr # 5176381-3
  • Zoro # G501069053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5176381-3
Zoro #
G501069053
UPC #
-
Country of Origin
Unknown

Dimensions

Height
16.2 mm
Contact Plating Thickness
0.3 µm

Details

Item
PCB Mount Header
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
Free Height
Material
Nylon
Features
With Boss
For Use With
Interconnections Requiring Variable Stacking Heights
Hole Center to Center
1.27 mm
Number of Rows
1
Current Rating
1 A
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Number of Contacts
80
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.