
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5917631-2
Zoro #
G201068950
UPC #
-
Country of Origin
Japan
Dimensions
Height
7 mm
Contact Plating Thickness
0.3 µm
Details
Item
PCB Mount Header
Max. Temp.
85°C
Application
Signal
Series
Free Height
Material
Thermoplastic
For Use With
Receptacle Assembly
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Terminal Type
Through Hole
Hole Center to Center
1.27 mm
Contact Finish
Gold Plated
Number of Rows
2
Connection Material
Copper Alloy
Current Rating
1 A
Flammability Rating
UL 94 V-0
Number of Contacts
60
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.