Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PLUG ASS Y(V) 80P 1.27FHBB 5917631-3

PLUG ASS Y(V) 80P 1.27FHBB (Discontinued)

  • Mfr # 5917631-3
  • Zoro # G501068919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5917631-3
Zoro #
G501068919
UPC #
-
Country of Origin
Japan

Dimensions

Height
7 mm
Contact Plating Thickness
0.3 µm

Details

Item
PCB Mount Header
Max. Temp.
85°C
Application
Signal
Series
Free Height
For Use With
Receptacle Assembly
Material
Thermoplastic
Terminal Type
Through Hole
Connection Material
Copper Alloy
Hole Center to Center
1.27 mm
Terminal Finish
Tin Plated
Number of Rows
2
Number of Contacts
80
Connector Terminates To
Printed Circuit Board
Current Rating
1 A
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.