Zoro Homepage

Plug Assembly Hybrid BCM U1 C Key

  • Mfr # 2098067-3

  • Zoro # G801025674


product price: $2.19
/ea
Sold in multiples of 42 for $91.98

Key Features

Style - Connector
180 Degrees
Material
PBT GF
Color
Black
Type
Housing for Female Terminals
Standards
GMW191
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2098067-3
Zoro #
G801025674
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.992 in

Details

Style - Connector
180 Degrees
Material
PBT GF
Color
Black
Type
Housing for Female Terminals
Standards
GMW191

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.