Zoro Homepage
This item is Discontinued.
Te Connectivity PLUG ASSY 10POS. 2.5MM PITCH BATTERY CON 6123738-7

PLUG ASSY 10POS. 2.5MM PITCH BATTERY CON (Discontinued)

  • Mfr # 6123738-7
  • Zoro # G000946794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6123738-7
Zoro #
G000946794
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
2 µm

Details

Item
Wire Connector
Maximum Voltage
30 V DC
Current
6:00 AM
Maximum Operating Temperature
80 Degrees C
Hole Center to Center
2.5 mm
Application
Power, Signal
Number of Contacts
10
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.