Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PLUG ASSY 15 POSN AMPLIMIT 206498-1

PLUG ASSY 15 POSN AMPLIMIT (Discontinued)

  • Mfr # 206498-1
  • Zoro # G500946331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206498-1
Zoro #
G500946331
UPC #
-
Country of Origin
United States

Details

Item
Connector
Finish
Gold Plated
Connector Type
Plug
Material
Brass
Number of Contacts
15
Contact Type
Pin
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.