Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PLUG ASSY 25 POSN AMPLIMITE 5-445007-1

PLUG ASSY 25 POSN AMPLIMITE (Discontinued)

  • Mfr # 5-445007-1
  • Zoro # G300946784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-445007-1
Zoro #
G300946784
UPC #
-
Country of Origin
United States

Details

Item
Connector
Material
Steel, Aluminum Alloy
Connector Type
Plug
Finish
Zinc Plated
Number of Contacts
25
Contact Type
Pin
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.