Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Wire Connector, 26 AWG Max, 2 Port, Black 1-745496-9

Wire Connector, 26 AWG Max, 2 Port, Black (Discontinued)

  • Mfr # 1-745496-9
  • Zoro # G900945248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-745496-9
Zoro #
G900945248
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
26 AWG
Minimum Wire Size
30 AWG
For Minimum Wire Size - Solid
30 AWG

Details

Item
Wire Connector
Color
Black
Number of Ports
2
Wire Type
Discrete
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.