Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG ASSY 25P HDP-20 CN

  • Mfr # 5745036-2

  • Zoro # G900946368


product price: $15.49
/ea
Sold in multiples of 5 for $77.45

Key Features

Application
Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Finish
Tin Plated
Features
With Grounding Indents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745036-2
Zoro #
G900946368
UPC #
-
Country of Origin
China

Dimensions

Max. Insulation Dia.
0.435 in

Details

Item
Connector
Application
Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Finish
Tin Plated
Features
With Grounding Indents
Hole Center to Center
2.76 mm; 2.79 mm; 2.74 mm
Connector Type
Plug
Material
Steel
Max. Temp.
105°C
Number of Contacts
25
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.