
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
553600-1
Zoro #
G800946369
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Type
Plug
Color
Black
Insulation Material
Thermoplastic
Application
Signal
Current
1 A
Maximum Operating Temperature
75 Degrees C
Sub-Category
Connectors
Max. Temp.
75°C
Connection Material
Phosphor Bronze
Hole Center to Center
2.16 mm
Connector Type
Plug
Material
Thermoplastic
Terminal Finish
Gold Flash
Connector Terminates To
Wire & Cable
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Number of Rows
2
Current Rating
1 A
Number of Contacts
36
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.